5 in. X 4in. X 4 in. Double Wall Wye 45 Branch
This product has been replaced by
Manufacturer Part #5BVY44
5 in. X 4in. X 4 in. Double Wall Wye 45 Branch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use to combine connectors from two or more appliances into a common vent
Documents
Specifications
- Diameter - Inside 1:
- 5 in
- Diameter - Inside 2:
- 4 in
- Diameter - Inside 3:
- 4 in
- Material:
- Aluminum, Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov