6-5/8 in. High Wind Termination Cap
6-5/8 in. High Wind Termination Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Diameter:
- 10-1/2
- Diameter - Inside 1:
- 6-5/8
- Length:
- 12-3/8
- Material:
- Aluminum
- Proposition 65:
- WARNING: This product contains chemicals known to the state of California to cause Cancer, birth defects or other reproduction harm.
- UPC:
- 662492206829