This product requires certification to purchase.

6 DIA 45 ELBOW

M&G Duravent

6 DIA 45 ELBOW

  • Fast #
  • Part #D6PPSE45C
  • Item #9886813
  • Manufacturer Part #6PPS-E45C
5 out of 5 Customer Rating
Brand image
M&G Duravent

6 DIA 45 ELBOW

  • Fast #
  • Part #D6PPSE45C
  • Item #9886813
  • Manufacturer Part #6PPS-E45C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Caledonia, MI
    Pick Up  Not Available
    Not available in MI
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MI

Product Details

Product Details

  • Offsets around obstructions as needed
  • Includes one locking clamp
  • Requires Certification

Documents


Specifications

Elbow Degree:
45
Fitting Size 1:
6
Fitting Size 2:
6
Fitting Sizes:
6 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
Polypropylene
Type:
D6PPSE45C
UPC:
662492929421