This product requires certification to purchase.

6 in. Adjustable 90° B-Vent Elbow

M&G Duravent

6 in. Adjustable 90° B-Vent Elbow

  • Fast #
  • Part #D6GVL90
  • Item #10283517
  • Manufacturer Part #6GVL90
3.2 out of 5 Customer Rating
Brand image
M&G Duravent

6 in. Adjustable 90° B-Vent Elbow

  • Fast #
  • Part #D6GVL90
  • Item #10283517
  • Manufacturer Part #6GVL90
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • B-Vent
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Diameter - Inside 1
6 in
Diameter - Outside
6-1/2 in
Duct Size
6 in
Elbow Degree
90°
Gauge (metal)
28 ga
Characteristics & Features
Adjustable
Yes
Coating
Galvanized
Duct Elbow Type
B-Vent Elbow
Material
Aluminum, Steel
Vent Duct Shape
Round
Vent Type
B-Vent
Warranty & Product Information
UL Listed
UL 441/UL 1777