6 in. Adjustable Roof Flashing
6 in. Adjustable Roof Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- GSA Approved:
- No
- Height:
- 8 in
- IAPMO Listed:
- No
- Pipe Diameter:
- 6 in
- Proposition 65:
- WARNING: This product contains chemicals known to the state of California to cause Cancer, birth defects or other reproduction harm.
- Roof Flashing Size:
- 27-3/16 in
- UPC:
- 662492292808