This product requires certification to purchase.

6 in. B-Vent High Wind Cap

M&G Duravent

6 in. B-Vent High Wind Cap

  • Fast #
  • Part #MGD6BVVTH
  • Item #9971188
  • Manufacturer Part #6BVVTH
5 out of 5 Customer Rating
Brand image
M&G Duravent

6 in. B-Vent High Wind Cap

  • Fast #
  • Part #MGD6BVVTH
  • Item #9971188
  • Manufacturer Part #6BVVTH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Use for vertical terminations only
  • Provides improved performance in high wind conditions
  • For vertical terminations only
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Characteristics & Features
Material
Steel, Aluminum
Warranty & Product Information
Type
MGD6BVVTH
UL Listed
Yes
UPC
662492955413