This product requires certification to purchase.

6 in. Type B Gas Vent Female Adapter

This product has been replaced by

6 BVENT 1/4 UNIV ADAPTER FEMALE
M&G Duravent 6 in. x 1/4 in. Universal Female B-Vent Adapter
Manufacturer Part #6BVAF
M&G Duravent

6 in. Type B Gas Vent Female Adapter

  • Fast #
  • Part #MGD6GVAF
  • Item #171075
  • Manufacturer Part #6GVAF
4 out of 5 Customer Rating
Brand image

This product has been replaced by

6 BVENT 1/4 UNIV ADAPTER FEMALE
M&G Duravent 6 in. x 1/4 in. Universal Female B-Vent Adapter
Manufacturer Part #6BVAF
M&G Duravent

6 in. Type B Gas Vent Female Adapter

  • Fast #
  • Part #MGD6GVAF
  • Item #171075
  • Manufacturer Part #6GVAF
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Diameter:
6 in
Material:
Aluminum, Steel
Proposition 65:
WARNING: This product contains chemicals known to the state of California to cause Cancer, birth defects or other reproduction harm.