This product requires certification to purchase.

6 in. Type B Round Storm Collar

This product has been replaced by

6 BVENT STORM COLLAR
M&G Duravent 6 in. B-Vent Storm Collar
Manufacturer Part #6BVSC
M&G Duravent

6 in. Type B Round Storm Collar

  • Fast #
  • Part #MGD6GVSC
  • Item #77454
  • Manufacturer Part #6GVSC
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

6 BVENT STORM COLLAR
M&G Duravent 6 in. B-Vent Storm Collar
Manufacturer Part #6BVSC
M&G Duravent

6 in. Type B Round Storm Collar

  • Fast #
  • Part #MGD6GVSC
  • Item #77454
  • Manufacturer Part #6GVSC
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use to maintain a weather tight resistant seal between the pipe and the flashing
  • Requires Certification

Specifications

Diameter:
6 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes