6 in. X 12 in. Type B Round Adjustable Length Pipe
This product has been replaced by
Manufacturer Part #6BV12A
6 in. X 12 in. Type B Round Adjustable Length Pipe
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use to add length to a straight length of Type B Gas Vent
Specifications
- Adjustable:
- Yes
- Coating:
- Galvanized
- Diameter:
- 6 in
- Diameter - Inside 1:
- 6 in
- Diameter - Outside:
- 6-5/8 in
- Duct Size:
- 6 in
- Gauge (metal):
- 28 ga
- Length:
- 12 in
- Material:
- Aluminum, Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent