This product requires certification to purchase.

6 in. X 12 in. Type B Round Gas Vent Pipe

This product has been replaced by

6 BVENT 12 LENGTH
M&G Duravent 12 x 6 in. Aluminum and Steel Gas Vent Pipe
Manufacturer Part #6BV12
M&G Duravent

6 in. X 12 in. Type B Round Gas Vent Pipe

  • Fast #
  • Part #MGD6GV12
  • Item #77483
  • Manufacturer Part #6GV12
5 out of 5 Customer Rating
Brand image

This product has been replaced by

6 BVENT 12 LENGTH
M&G Duravent 12 x 6 in. Aluminum and Steel Gas Vent Pipe
Manufacturer Part #6BV12
M&G Duravent

6 in. X 12 in. Type B Round Gas Vent Pipe

  • Fast #
  • Part #MGD6GV12
  • Item #77483
  • Manufacturer Part #6GV12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Coating:
Galvanized
Diameter:
6 in
Diameter - Inside 1:
6 in
Diameter - Outside:
6-5/8 in
Duct Size:
6 in
Gauge (metal):
28 ga
Length:
12 in
Material:
Aluminum, Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round
Vent Type:
B-Vent