6 in. x 6 in. B-Vent Pipe
6 in. x 6 in. B-Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6.00 Pallet: 546.00-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Easy-to-assemble and can be combined to obtain the required installation height
- To calculate installed height, deduct 1-1/2 in for each joint
Specifications
- Coating:
- Galvanized
- Diameter:
- 6
- Gauge (metal):
- 28
- Length:
- 6
- Material:
- Aluminum, Steel
- Type:
- MGD6BV06
- UL Listed:
- UL 441
- UPC:
- 662492955956
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent