This product requires certification to purchase.

6 in. x 6 in. x 4 in. B-Vent Reducing Tee

M&G Duravent

6 in. x 6 in. x 4 in. B-Vent Reducing Tee

  • Fast #
  • Part #MGD6BVTR4
  • Item #9971184
  • Manufacturer Part #6BVTR4
3.6 out of 5 Customer Rating
Brand image
M&G Duravent

6 in. x 6 in. x 4 in. B-Vent Reducing Tee

  • Fast #
  • Part #MGD6BVTR4
  • Item #9971184
  • Manufacturer Part #6BVTR4
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6.00 Pallet: 144.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
6 in
Diameter - Inside 2:
4 in
Length:
9-3/4 in
Material:
Aluminum, Steel
Type:
MGD6BVTR4
UPC:
662492955758