6 x 5 in. Type B Round Gas Vent Pipe
This product has been replaced by
Manufacturer Part #5BV06
6 x 5 in. Type B Round Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- B-Vent
Specifications
- Adjustable:
- No
- Diameter:
- 5 in
- Diameter - Inside 1:
- 5 in
- Diameter - Outside:
- 5-5/8 in
- Duct Size:
- 5 in
- Length:
- 6 in
- Proposition 65:
- WARNING: This product contains chemicals known to the state of California to cause Cancer, birth defects or other reproduction harm.
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent