This product requires certification to purchase.

6 x 6 in. Type-B Round Gas Vent Pipe

This product has been replaced by

6 BVENT 6 LENGTH
M&G Duravent 6 in. x 6 in. B-Vent Pipe
Manufacturer Part #6BV06
M&G Duravent

6 x 6 in. Type-B Round Gas Vent Pipe

  • Fast #
  • Part #MGD6GV06
  • Item #1636268
  • Manufacturer Part #6GV06
5 out of 5 Customer Rating
Brand image

This product has been replaced by

6 BVENT 6 LENGTH
M&G Duravent 6 in. x 6 in. B-Vent Pipe
Manufacturer Part #6BV06
M&G Duravent

6 x 6 in. Type-B Round Gas Vent Pipe

  • Fast #
  • Part #MGD6GV06
  • Item #1636268
  • Manufacturer Part #6GV06
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
6
Length:
6
Material:
Aluminum, Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Vent Type:
B-Vent