8 BVENT 24 LENGTH
8 BVENT 24 LENGTH
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4.00 Pallet: 48.00-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- Diameter:
- 8
- Length:
- 24
- Material:
- Aluminum
- Type:
- MGD8BV24
- UPC:
- 662492954942