This product requires certification to purchase.

8 in. Type B Round Storm Collar

This product has been replaced by

8 BVENT STORM COLLAR
M&G Duravent 8 in. B-Vent Storm Collar
Manufacturer Part #8BVSC
M&G Duravent

8 in. Type B Round Storm Collar

  • Fast #
  • Part #MGD8GVSC
  • Item #77465
  • Manufacturer Part #8GVSC
5 out of 5 Customer Rating
Brand image

This product has been replaced by

8 BVENT STORM COLLAR
M&G Duravent 8 in. B-Vent Storm Collar
Manufacturer Part #8BVSC
M&G Duravent

8 in. Type B Round Storm Collar

  • Fast #
  • Part #MGD8GVSC
  • Item #77465
  • Manufacturer Part #8GVSC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Use to maintain a weather tight resistant seal between the pipe and the flashing
  • Requires Certification

Specifications

Diameter:
8
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes