8 in. x 12 in. Adjustable B-Vent Pipe
8 in. x 12 in. Adjustable B-Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4.00 Pallet: 144.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used in combination with a straight length, this component assures that an exact required vent length can be achieved
- Allows for easy disassembly and can absorb the linear expansion of longer pipe lengths
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Length:
- 12 in
- Material:
- Aluminum, Steel
- UPC:
- 662492954867
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent