8 in. x 12 in. B-Vent Pipe
8 in. x 12 in. B-Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4.00 Pallet: 112.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy-to-assemble and can be combined to obtain the required installation height
- To calculate installed height, deduct 1-1/2 in for each joint
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Gauge (metal):
- 28 ga
- Length:
- 12 in
- Material:
- Aluminum, Steel
- UL Listed:
- UL 441
- UPC:
- 662492954973
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent