This product requires certification to purchase.

8 in. X 60 in. Type B Round Gas Vent Pipe

This product has been replaced by

DuraVent® 60 x 8 in. Gas Vent Pipe
DuraVent™ 60 x 8 in. Aluminum and Steel Gas Vent Pipe
Manufacturer Part #8BV60
M&G Duravent

8 in. X 60 in. Type B Round Gas Vent Pipe

  • Fast #
  • Part #MGD8GV60
  • Item #77498
  • Manufacturer Part #8GV60
5 out of 5 Customer Rating
Brand image

This product has been replaced by

DuraVent® 60 x 8 in. Gas Vent Pipe
DuraVent™ 60 x 8 in. Aluminum and Steel Gas Vent Pipe
Manufacturer Part #8BV60
M&G Duravent

8 in. X 60 in. Type B Round Gas Vent Pipe

  • Fast #
  • Part #MGD8GV60
  • Item #77498
  • Manufacturer Part #8GV60
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
8
Length:
60
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov