This product requires certification to purchase.

9 x 8 in. Stainless Steel Chimney Pipe

M&G Duravent

9 x 8 in. Stainless Steel Chimney Pipe

  • Fast #
  • Part #MGD6DT09SS
  • Item #5153399
  • Manufacturer Part #6DT-09SS
5 out of 5 Customer Rating
Brand image
M&G Duravent

9 x 8 in. Stainless Steel Chimney Pipe

  • Fast #
  • Part #MGD6DT09SS
  • Item #5153399
  • Manufacturer Part #6DT-09SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
M&G Duravent 2100 Deg F HT Chimney System
Diameter:
6 in
Diameter - Inside 1:
6 in
Length:
9 in
Material:
Stainless Steel
Proposition 65:
WARNING: This product contains chemicals known to the state of California to cause Cancer, birth defects or other reproduction harm.
UPC:
662492426906