This product requires certification to purchase.

14 in. Adjustable Galvanized Pipe

M&G Duravent

DirectVent Pro® 14 in. Adjustable Galvanized Pipe

  • Fast #
  • Part #MGD46DVA17TA
  • Item #4416255
  • Manufacturer Part #46DVA-17TA
3.4 out of 5 Customer Rating
Brand image
M&G Duravent

DirectVent Pro® 14 in. Adjustable Galvanized Pipe

  • Fast #
  • Part #MGD46DVA17TA
  • Item #4416255
  • Manufacturer Part #46DVA-17TA
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
DirectVent Pro®
Diameter - Inside 1:
4
Diameter - Inside 2:
6-5/8
Length:
14
Material:
Galvanized
Proposition 65:
WARNING: This product contains chemicals known to the state of California to cause Cancer, birth defects or other reproduction harm.
UPC:
662492806197