4 - 6-5/8 in. Steep Roof Flashing
DirectVent Pro® 4 - 6-5/8 in. Steep Roof Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- DirectVent Pro®
- GSA Approved:
- No
- IAPMO Listed:
- No
- Pipe Diameter:
- 6-3/4
- Proposition 65:
- WARNING: This product contains chemicals known to the state of California to cause Cancer, birth defects or other reproduction harm.
- Roof Flashing Size:
- 21-1/2 in x 19-1/4 in
- UPC:
- 662492571231