This product requires certification to purchase.

8 in. 90 Degree Gas Vent Elbow

M&G Duravent

DirectVent Pro® 8 in. 90 Degree Gas Vent Elbow

  • Fast #
  • Part #MGD58DVAE90
  • Item #3772477
  • Manufacturer Part #58DVA-E90
4.4 out of 5 Customer Rating
Brand image
M&G Duravent

DirectVent Pro® 8 in. 90 Degree Gas Vent Elbow

  • Fast #
  • Part #MGD58DVAE90
  • Item #3772477
  • Manufacturer Part #58DVA-E90
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
DirectVent Pro®
Diameter:
8
Diameter - Inside 1:
5
Elbow Degree:
90
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
662492541579