This product requires certification to purchase.

4 in. X 60 in. Double Wall Connector Flexible Pipe

This product has been replaced by

DuraVent® Gas Vent Hood Connector
DuraVent® 4 in. x 60 in. Double Wall Flexible Pipe
Manufacturer Part #4BV60DW
M&G Duravent

DuraConnect II 4 in. X 60 in. Double Wall Connector Flexible Pipe

  • Fast #
  • Part #MGD4DV60DW
  • Item #2172443
  • Manufacturer Part #4DV60DW
5 out of 5 Customer Rating
Brand image

This product has been replaced by

DuraVent® Gas Vent Hood Connector
DuraVent® 4 in. x 60 in. Double Wall Flexible Pipe
Manufacturer Part #4BV60DW
M&G Duravent

DuraConnect II 4 in. X 60 in. Double Wall Connector Flexible Pipe

  • Fast #
  • Part #MGD4DV60DW
  • Item #2172443
  • Manufacturer Part #4DV60DW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use as a connector system to replace rigid gas vent with a flexible section
  • DuraConnect II can be used when Type B gas vent double wall connector is required
  • Not to be enclosed and cannot penetrate through walls, floors or ceilings
  • Twist lock connectors on each end
  • Requires Certification

Specifications

Collection:
DuraConnect II
Diameter:
4 in
Length:
60 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov