This product requires certification to purchase.

Gas Vent Tee 6 x 9 in. Aluminum and Steel

M&G Duravent

Gas Vent Tee 6 x 9 in. Aluminum and Steel

  • Fast #
  • Part #MGD6BVT
  • Item #9971181
  • Manufacturer Part #6BVT
3.3 out of 5 Customer Rating
Brand image
M&G Duravent

Gas Vent Tee 6 x 9 in. Aluminum and Steel

  • Fast #
  • Part #MGD6BVT
  • Item #9971181
  • Manufacturer Part #6BVT
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used to transition system from horizontal to vertical orientation
  • Provides easy access for inspection and maintenance
  • Tee cap sold separately
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
6 in
Diameter - Inside 2:
6 in
Diameter - Inside 3:
6 in
Length:
9 in
Material:
Aluminum, Steel
Type:
MGD6BVT
UPC:
662492955772