This product requires certification to purchase.

36 x 6 in. Aluminum and Steel Gas Vent Pipe

M&G Duravent

Model BV 36 x 6 in. Aluminum and Steel Gas Vent Pipe

  • Fast #
  • Part #MGD6BV36
  • Item #9971140
  • Manufacturer Part #6BV36
4.8 out of 5 Customer Rating
Brand image
M&G Duravent

Model BV 36 x 6 in. Aluminum and Steel Gas Vent Pipe

  • Fast #
  • Part #MGD6BV36
  • Item #9971140
  • Manufacturer Part #6BV36
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6.00 Pallet: 84.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Strong, durable galvanized steel outer pipe has internal spacing beads to assure a uniform insulating air space between pipe walls
  • Each end is die formed to assure uniform sizing for strong, easy to connect joints
  • In Canada, some lengths are available in galvalume steel outer pipe
  • The double wall (pipe within a pipe) construction with its built-in air space, provides permanent insulation and keeps the inner pipe hot and the outer pipe relatively cool
  • This construction creates quick, strong vent action reducing condensation in the pipe and overheating of nearby enclosure surfaces
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Diameter - Inside 1
6 in
Diameter - Outside
6-5/8 in
Duct Size
6 in
Gauge (metal)
28 ga
Length
36 in
Characteristics & Features
Adjustable
No
Coating
Galvanized
Collection
Model BV
Material
Aluminum, Steel
Vent Duct Shape
Round
Vent Type
B-Vent
Warranty & Product Information
UL Listed
UL 441
UPC
662492955871