48 x 3 in. Aluminum and Steel Gas Vent Pipe
Model BV 48 x 3 in. Aluminum and Steel Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 138.00-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Use for venting listed natural gas or liquid propane category I, draft hood appliances, or appliances that have been specifically tested and listed to use type B gas vent
- Strong, durable galvanized steel outer pipe has internal spacing beads to assure a uniform insulating air space between pipe walls
- Each end is die formed to assure uniform sizing for strong, easy to connect joints
- In Canada, some lengths are available in galvalume steel outer pipe
- The double wall (pipe within a pipe) construction with its built-in air space, provides permanent insulation and keeps the inner pipe hot and the outer pipe relatively cool
- This construction creates quick, strong vent action reducing condensation in the pipe and overheating of nearby enclosure surfaces
Specifications
- Adjustable:
- No
- Coating:
- Galvanized
- Collection:
- Model BV
- Diameter:
- 3
- Diameter - Inside 1:
- 3
- Diameter - Outside:
- 3-5/8 in
- Duct Size:
- 3 in
- Gauge (metal):
- 28
- Length:
- 48
- Material:
- Aluminum, Steel
- UL Listed:
- UL 441
- UPC:
- 662492957523
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent