4 in. Adjustable 45-60° B-Vent Elbow
This product has been replaced by
Manufacturer Part #4BVL45
Type B 4 in. Adjustable 45-60° B-Vent Elbow
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Offsets obstructions as needed
- Elbows swivel 360° at base
- 45°/60° elbow is adjustableable from 0° to 60°
- Elbows must be supported when installed
Specifications
- Adjustable:
- Yes
- Coating:
- Galvanized
- Collection:
- Type B
- Diameter:
- 4
- Diameter - Inside 1:
- 4
- Diameter - Outside:
- 4-1/2 in
- Duct Elbow Type:
- B-Vent Elbow
- Duct Size:
- 4 in
- Elbow Degree:
- 60
- Material:
- Aluminum, Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent