5 in. Adjustable 45-60° B-Vent Elbow
Type B 5 in. Adjustable 45-60° B-Vent Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6.00 Pallet: 360.00-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Offsets obstructions as needed
- Elbows swivel 360° at base
- 45°/60° elbow is adjustableable from 0° to 60°
- Elbows must be supported when installed
Specifications
- Adjustable:
- Yes
- Coating:
- Galvanized
- Collection:
- Type B
- Diameter - Inside 1:
- 5
- Diameter - Outside:
- 5-1/2 in
- Duct Elbow Type:
- B-Vent Elbow
- Duct Size:
- 5 in
- Elbow Degree:
- 60
- Material:
- Aluminum, Steel
- UL Listed:
- Yes
- UPC:
- 662492956311
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent