8 in. Adjustable 45-60° B-Vent Elbow
This product has been replaced by
Manufacturer Part #8BVL45
Type B 8 in. Adjustable 45-60° B-Vent Elbow
Package Quantity Info:
Each: 1 Inner Pack: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- B-Vent
Specifications
- Adjustable:
- Yes
- Coating:
- Galvanized
- Collection:
- Type B
- Diameter:
- 8
- Diameter - Inside 1:
- 8
- Diameter - Outside:
- 8-1/2 in
- Duct Elbow Type:
- B-Vent Elbow
- Duct Size:
- 8 in
- Elbow Degree:
- 60
- Material:
- Aluminum, Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- Vent Duct Material:
- Stainless Steel
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent