4 in. Cast Iron Coupling
4 in. Cast Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 15-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Corrosion resistant
- Lower material cost 15% to 20%
- Reduces labor cost
- Used above and below grade
- 175" lbs of torque making it the strongest in it's class
- No additional support on veridical installations
- Provides more support in areas of subsiding soil conditions
- An excellent repair coupling for service weight hub and spigot pipe
- Maximum pressure 50 psi
Specifications
- ASTM:
- ASTM A-1056, ASTM A-48, ASTM C-564
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling, Straight
- Material:
- Cast Iron
- NSF Certified:
- No
- UL Listed:
- No