6 in. Cast Iron Coupling
6 in. Cast Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 4-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Corrosion resistant
- Lower material cost 15% to 20%
- Reduces labor cost
- Used above and below grade
- 175" lbs of torque making it the strongest in it's class
- No additional support on veridical installations
- Provides more support in areas of subsiding soil conditions
- An excellent repair coupling for service weight hub and spigot pipe
- Maximum pressure 50 psi
Specifications
- ASTM:
- ASTM A-1056, ASTM A-48, ASTM A-48M, ASTM C-564
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling, Straight
- Material:
- Cast Iron, Rubber, Stainless Steel
- Material Type:
- 18-8, Neoprene
- NSF Certified:
- No
- UL Listed:
- No