10 in. Mechanical Joint Open Left Tapping Resilient Wedge Gate Valve (Less Accessories)
10 in. Mechanical Joint Open Left Tapping Resilient Wedge Gate Valve (Less Accessories)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Length:
- 14-7/8 in
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 10 in
- Valve Stem:
- Non-rising