12 x 5-1/4 in. Hydrant Extension
12 x 5-1/4 in. Hydrant Extension
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Style 929 Fire Hydrant
- Depth of Trench:
- 12 in
- Fitting Size 1:
- 5-1/4
- Fitting Sizes:
- 5-1/4 in
- Product Type:
- Hydrant Extension