This product requires certification to purchase.

4-1/2 in. Hydrant Traffic Replacement Kit

M&H Valve

4-1/2 in. Hydrant Traffic Replacement Kit

  • Fast #
  • Part #M402128
  • Item #1828980
  • Manufacturer Part #402128
3.3 out of 5 Customer Rating
Brand image
M&H Valve

4-1/2 in. Hydrant Traffic Replacement Kit

  • Fast #
  • Part #M402128
  • Item #1828980
  • Manufacturer Part #402128
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • For Fire hydrant
  • Operates on an LTE cellular modem for instantaneous, long distance data transmission
  • Full-time pressure/temperature monitoring in the lower valve of your dry barrel hydrant
  • Sensor picks up micro fluctuations in pressure and temp
  • Capture data as often as 256x per second
  • Available as a complete unit or retrofit for M&H 129 hydrants
  • Requires Certification

Documents


Specifications

Fitting Size 1:
4-1/2
Fitting Sizes:
4-1/2 in
Length:
4-1/2
Product Type:
Traffic Repair Kit
Valve Size:
4-1/2 in