This product requires certification to purchase.

4-1/2 In. Style 129 Fire Hydrant Nut Bronze Alloy

M&H Valve

4-1/2 In. Style 129 Fire Hydrant Nut Bronze Alloy

  • Fast #
  • Part #M446760
  • Item #3610039
  • Manufacturer Part #446760
4.9 out of 5 Customer Rating
Brand image
M&H Valve

4-1/2 In. Style 129 Fire Hydrant Nut Bronze Alloy

  • Fast #
  • Part #M446760
  • Item #3610039
  • Manufacturer Part #446760
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
4-1/2 in Style 129 Fire Hydrant
FM Approved:
No
Material:
Bronze Alloy
NSF Certified:
No
Product Type:
Nut
UL Listed:
No