This product requires certification to purchase.

4 in. Cast Iron Flanged Swing Check Valve

M&H Valve

4 in. Cast Iron Flanged Swing Check Valve

  • Fast #
  • Part #M15902P
  • Item #1894285
  • Manufacturer Part #159-02 4
4.4 out of 5 Customer Rating
Brand image
M&H Valve

4 in. Cast Iron Flanged Swing Check Valve

  • Fast #
  • Part #M15902P
  • Item #1894285
  • Manufacturer Part #159-02 4
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • M&H swing check valves are widely specified by engineers and operating personnel
  • They are well-proportioned and sturdily constructed, and they provide the ideal solution wherever check valves are needed in water and waste-water treatment plants
  • M&H check valves shall be all iron body, bronze mounted, full opening swing type
  • The valve clapper shall swing completely clear of the waterway when the valve is full open, permitting a “full flow” through the valve equal to the nominal pipe diameter
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM 126 Class B
AWWA:
AWWA C-508
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed:
No
Length:
11-1/2 in
Material:
Cast Iron
NSF Certified:
No
Pressure - High:
200
Pressure - Maximum:
400 psi
Pressure Class:
125#
Recommended Valve Application:
Waste Water, Water Treatment
UL Listed:
No
Valve Body Style:
Swing
Valve Disc Material:
Rubber
Valve Operator:
Lever Handle
Valve Seat Material:
Bronze
Valve Size:
4 in
Valve Type:
Swing Check Valve
Weight:
157 lb