5-1/4 in. Main Valve Seat
5-1/4 in. Main Valve Seat
Package Quantity Info:
Each: 1Product Details
Product Details
- For fire hydrant
Specifications
- ASTM:
- ASTM B-763
- Fitting Size 1:
- 5-1/4 in
- Fitting Sizes:
- 5-1/4 in
- Material:
- Aluminum Bronze
- Product Type:
- Main Valve Seat