5-1/4 in. Style 129 Fire Hydrant Weather Cover
5-1/4 in. Style 129 Fire Hydrant Weather Cover
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For fire hydrant
Specifications
- ASTM:
- ASTM A-126
- Brand Model Compatibility:
- 5-1/4 in Style 129 Fire Hydrant
- FM Approved:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Weather Shield