Model 129 Red 3 ft. 6 in. Mechanical Joint or Flanged 6 in. Assembled Fire Hydrant
Model 129 Model 129 Red 3 ft. 6 in. Mechanical Joint or Flanged 6 in. Assembled Fire Hydrant
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-536
- AWWA:
- AWWA C-502, AWWA C-550
- Collection:
- Model 129
- Color Finish Name:
- Red
- Depth of Trench:
- 3 ft 6 in
- End Connection 1:
- Mechanical Joint, Flanged
- End Connection 2:
- Mechanical Joint, Flanged
- End Connections:
- Mechanical Joint;Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- GSA Approved:
- No
- Material:
- Cast Iron, Ductile Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- UL Listed:
- Yes
- Valve Size:
- 4-1/2 in