This product requires certification to purchase.

Model 129 Red 3 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

M&H Valve

Model 129 Model 129 Red 3 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #M1295143MJ6LAOL
  • Item #1763329
  • Manufacturer Part #129514MJ6LAOL
4.8 out of 5 Customer Rating
Brand image
M&H Valve

Model 129 Model 129 Red 3 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #M1295143MJ6LAOL
  • Item #1763329
  • Manufacturer Part #129514MJ6LAOL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B, ASTM A-536 Grade 70-50-05
AWWA:
AWWA C-502, AWWA C-550, AWWA C-508
Collection:
Model 129
Color Finish Name:
Red
Depth of Trench:
3 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
GSA Approved:
No
Material:
Cast Iron, Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
500 psi
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Style:
3-way
Valve Disc Material:
Aluminum Bronze
Valve Seat Material:
Buna-N
Valve Size:
5-1/4 in