Operating Nut 5-1/4 in. Bronze Valve Repair Part
Operating Nut 5-1/4 in. Bronze Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM B-584
- FM Approved:
- No
- GSA Approved:
- No
- Material:
- Bronze
- NSF Certified:
- No
- Product Type:
- Operating Nut
- Valve Size:
- 5-1/4 in