Style 129 Fire Hydrant 4-1/2 in. Main Valve Rubber
Style 129 Fire Hydrant 4-1/2 in. Main Valve Rubber
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Style 129 Fire Hydrant
- Diameter:
- 4-1/2
- Material:
- Rubber
- Product Type:
- Main Valve Rubber