Style 129 Fire Hydrant Nut
Style 129 Fire Hydrant Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For fire hydrant
Specifications
- ASTM:
- ASTM B-584
- Brand Model Compatibility:
- Style 129 Fire Hydrant
- FM Approved:
- No
- Material:
- Bronze Alloy
- NSF Certified:
- No
- Product Type:
- Hold Down Nut