This product requires certification to purchase.

Style 129 Fire Hydrant Nut Set Screw

M&H Valve

Style 129 Fire Hydrant Nut Set Screw

  • Fast #
  • Part #M201164
  • Item #3610020
  • Manufacturer Part #201164
3.9 out of 5 Customer Rating
Brand image
M&H Valve

Style 129 Fire Hydrant Nut Set Screw

  • Fast #
  • Part #M201164
  • Item #3610020
  • Manufacturer Part #201164
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • For fire hydrant
  • Requires Certification

Specifications

ASTM:
ASTM F-593
Brand Model Compatibility:
Style 129 Fire Hydrant
FM Approved:
No
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Nut Set Screw