3 ft. FPT Assembled Fire Hydrant
Style 33 3 ft. FPT Assembled Fire Hydrant
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- Collection:
- Style 33
- Depth of Trench:
- 3 ft
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Valve Size:
- 2-1/4 in