This product requires certification to purchase.

3 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)

M&H Valve

Style 4067 3 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #M406701MLAOL
  • Item #499909
  • Manufacturer Part #4067-01 3 LA OL
4.9 out of 5 Customer Rating
Brand image
M&H Valve

Style 4067 3 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #M406701MLAOL
  • Item #499909
  • Manufacturer Part #4067-01 3 LA OL
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Thrust bearing: Derlin thrust bearings above and below the thrust collar reduce friction and minimize operating torque
  • Stainless steel hardware: Stainless steel nuts and bolts provide long-life corrosion protection
  • Copper alloy stem: Long, trouble-free life with high strength, non-corrosive copper alloy stem and stem nut
  • 100% coated wedge: 100% coated wedge ensures bubble-tight seal every time up to 250 psi. With twin seal design
  • Elliptical bolt holes: Hole design on MJ connection eliminates the need for anti-rotation bolts
  • Easy storage: Pads on the bottom of all valves keep valve in upright position for easier storage and protection from the elements
  • Replaceable O-rings: Two O-ring seals are replaceable with the valve fully open and subjected to full-rated working pressure
  • No flat gaskets: O-ring seals at the stuffing box and at the bonnet to body flanges ensure the best possible seal
  • Minimal flow loss: Smooth, unobstructed waterway is free of pockets, cavities, and depressions allowing for minimal flow loss and lower pumping costs. All valves accept full size tapping cutter
  • Epoxy coating: M&H corrosion resistant fusion-bonded epoxy coating, conforming to AWWA C550 and NSF 61 Certified, protects both inside and outside of valve
  • Requires Certification

Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM D-429
AWWA:
AWWA C-111, AWWA C-509, AWWA C-550
Application:
Sediment, Sewage, Water
Coating:
Fusion Bonded Epoxy
Collection:
Style 4067
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Length:
8-1/2
Material:
Cast Iron, Ductile Iron, Plastic, Rubber, Stainless Steel
Material Type:
18-8, Acetal, EPDM
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
500 psi
UL Listed:
Yes
Valve Body Material:
Cast Iron
Valve Body Style:
Open Left
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Hand Wheel
Valve Size:
3 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Sewer