24 in. Cast Iron Buna-N Operating Nut Butterfly Valve
Style 4500 24 in. Cast Iron Buna-N Operating Nut Butterfly Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- M&H style 4500 butterfly valves come standard with an integrally cast actuator mounting pad, machined and drilled in accordance with ISO-5211 and MSS SP-101
- This allows for direct mounting of manual and automated actuators without the need of additional pieces or adapters, providing a more compact and rigid arrangement
- M&H style 4500 butterfly valve bodies consist of heavy duty ASTM A536 ductile iron that are designed to meet or exceed the latest revision of AWWA C504
- EPDM rubber is vulcanized to a 304 stainless steel ring and attached to the vane utilizing self-locking, stainless steel cap screws
- The body ring seat is composed of 316 stainless steel, forming an uninterrupted 360° seal
- The M&H style 4500 butterfly valve vane rubber seat ring is easily field replaceable
- One-piece shaft of stainless steel meets or exceeds AWWA C504: Class 150B - 304 stainless steel class 250B - 630 stainless steel
- Self-adjusting chevron-type seal that increases the sealing force with the increase in line pressure
- Accessible without dismantling the valve, per AWWA C504
- Full metal-to-metal contact, vane to shaft connection utilizing a stainless steel torque plug
Documents
Specifications
- ASME:
- ASME B16.1
- ASTM:
- ASTM A276, ASTM A536
- AWWA:
- AWWA C-111, AWWA C-504
- Collection:
- Style 4500
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- ISO:
- ISO 5211
- MSS:
- MSS SP-101
- Material:
- Ductile Iron, Stainless Steel, Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Operating Nut
- Valve Seat Material:
- Buna-N
- Valve Size:
- 24 in
- Valve Type:
- Butterfly Valve