This product requires certification to purchase.

6 in. Cast Iron Buna-N Operating Nut Butterfly Valve

M&H Valve

Style 4500 6 in. Cast Iron Buna-N Operating Nut Butterfly Valve

  • Fast #
  • Part #M464500021315
  • Item #4916010
  • Manufacturer Part #464500021315
3.8 out of 5 Customer Rating
Brand image
M&H Valve

Style 4500 6 in. Cast Iron Buna-N Operating Nut Butterfly Valve

  • Fast #
  • Part #M464500021315
  • Item #4916010
  • Manufacturer Part #464500021315
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Style 4500
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Material:
Cast Iron
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Operator:
Operating Nut
Valve Seat Material:
Buna-N
Valve Size:
6 in
Valve Type:
Butterfly Valve