4 ft. Mechanical Joint and Flanged Assembled Fire Hydrant
Style 929 4 ft. Mechanical Joint and Flanged Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Style 929
- Depth of Trench:
- 4 ft
- End Connection 1:
- Mechanical Joint, Flanged
- End Connection 2:
- Mechanical Joint, Flanged
- End Connections:
- Mechanical Joint;Flanged
- FM Approved:
- No
- UL Listed:
- No
- Valve Size:
- 5-1/4 in